Beli Speedometer Digital Universal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COCO RESEARCH Universal Speedometer Speedometer
    Mulai

    Rp20.999.900

    COCO RESEARCH Universal Speedometer Speedometer
    atribut:
    • Atmosphere: Surrounding area: No corrosive gases
    • Display: Numerical display/6 digits: 7-segment LED, character height 14.2mm
    • Function: Scaling: LatematicTM
    • Input Frequency (Hz): 0.0006 to 4M (single phase signal) / 0.0006 to 1M (A/B phase signal)
    • Input Signal: 1. Logic input Input level: H level 4V or more, L level 1V or less 2. Zero cross input AC signal with input sensitivity of ±40mV or more
    • Measurement Resolution: 26ns
    • Number of Input Points: 1point
    • Operating Temperature/Humidity Range: 0°C to +40°C/85%RH or less (no condensation)
    • Operation Mode: Comparator output: Isolated non-contact output (photoMOS relay)
    • Power Consumption (VA): 8 or less
    • Rating: Comparator output: DC350V 80mA max (resistive load) AC240V 80mA max (resistive load)
    • Shape of Tip: Input: Input from rear terminal (short circuit with GND terminal)
    • Storage Temperature Range (°C): -20~+70
Daftar Harga Speedometer Digital Universal Terbaru November 2026
COCO RESEARCH Universal Speedometer SpeedometerRp20.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)